Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 4-Way, 1/4In NPT
Mfr # 520931000
Zoro # G1407122
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Valve Ways and Positions 4-Way/2-Position
- Max. Pressure 150 psi
- Valve Port Size 1/4 in
- Connection NPT
Product Information
- Brand Parker
- MFR # 520931000
- Zoro # G1407122
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Width | 2 1/2 in |
Overall Length | 7 1/2 in |
Overall Height | 1 1/2 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Body Material | Aluminum |
Valve Actuator / Return | Treadle / Manual |
Max. CFM - Valves | 0.83 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 175 Degrees F |
Actuator/Return | Treadle/Manual |
Series | Directair 4 |
Temp. Range | 32 Degrees to 175 Degrees F |
Air Valve Type | 4-Way, 2-Position |
Coefficient of Volume | 0.8 |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Treadle / Manual, Max. CFM - Valves 0.83 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 175 Degrees F, Coefficient of Volume 0.8, Body Material Aluminum, Overall Length 7 1/2 in, Overall Height 1 1/2 in, Overall Width 2 1/2 in, Series Directair 4, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MJ-08MP 45 (2503-04-08)
- PARKER Valve, Pilot Relief (RAH101S50)
- TIMKEN TIM-372, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 372 (372)
- LOCTITE Dry Film Lubricant, 1.3 lb., Can, Black LB 8017 Moly Dry Film Lubricant (233501)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404211000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (522831000)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414931000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX89122)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414111000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410411000)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In FNPT (C040105)
- Parker Pneumatic Valves