Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 4-Way, 1/4In NPT
Mfr # 520811000
Zoro # G2954217
original price:
$222.99
28% off
new price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Pipe Size 1/4"
- Max. Pressure 150 psi
- Valve Port Size 1/4 in
- Connection NPT
Product Information
- Brand Parker
- MFR # 520811000
- Zoro # G2954217
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Height | 1 1/2 in |
Overall Width | 1 in |
Overall Length | 4 1/4 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Body Material | Aluminum |
Valve Actuator / Return | Lever / Spring |
Max. CFM - Valves | 0.83 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 175 Degrees F |
Series | Directair 4 |
Temp. Range | 32 Degrees to 175 Degrees F |
Actuator/Return | Lever/Spring |
Coefficient of Volume | 0.8 |
Air Valve Type | 4-Way, 2-Position |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Lever / Spring, Max. CFM - Valves 0.83 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 175 Degrees F, Coefficient of Volume 0.8, Body Material Aluminum, Overall Length 4 1/4 in, Overall Height 1 1/2 in, Overall Width 1 in, Series Directair 4, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-608ZZ, SelfAligning Ball Bearings Double Row, 608ZZ (608ZZ)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP208-108D1)
- COXREELS Welding Oxy-Acetylene Swivel VITON 1/4 (8550-SEALKIT)
- DYNABRADE Front Ring (57055)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524931000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410811000)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524811000)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414111000)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404211000)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524A11000)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (523831000)
- Parker Pneumatic Valves