Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 3-Way, 1/8In NPT
Mfr # 414811000
Zoro # G2535057
original price:
$144.99
9% off
new price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Pipe Size 1/8"
- Max. Pressure 150 psi
- Valve Port Size 1/8 in
- Connection NPT
Product Information
- Brand Parker
- MFR # 414811000
- Zoro # G2535057
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Height | 1 1/4 in |
Overall Length | 4 1/4 in |
Overall Width | 1/2 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Body Material | Aluminum |
Valve Actuator / Return | Toggle / Spring |
Max. CFM - Valves | 0.2 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 175 Degrees F |
Series | Directair 2 |
Temp. Range | 32 Degrees to 175 Degrees F |
Air Valve Type | 3-Way, 2-Position |
Center Position | Closed |
Actuator/Return | Toggle/Spring |
Coefficient of Volume | 0.2 |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Toggle / Spring, Max. CFM - Valves 0.2 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 175 Degrees F, Center Position Closed, Coefficient of Volume 0.2, Body Material Aluminum, Overall Length 4 1/4 in, Overall Height 1 1/4 in, Overall Width 1/2 in, Series Directair 2, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTRADIN HK CO., LIMITED Mm 1/4X25 Recoil Hose (1315S187)
- HONEYWELL Mn7234A2008 24V 0)2-10 (MN7234A200)
- LINCOLN Universal Follower, HD, 5 Gallon Cap (84775)
- WILKERSON Filter-Regulator, Particles/Water Removal, Size - Air Treatment: Compact (B18-04-FK00B)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410711000)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404211000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (521811000)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524811000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (529831000)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414931000)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (223-2-C)
- Parker Manual Air Control Valves