Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 3-Way, 1/8In NPT
Mfr # 414211000
Zoro # G2504372
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Valve Ways and Positions 3-Way/2-Position
- Max. Pressure 150 psi
- Valve Port Size 1/8 in
- Connection NPT
Product Information
- Brand Parker
- MFR # 414211000
- Zoro # G2504372
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Width | 1/2 in |
Overall Height | 2 1/4 in |
Overall Length | 5 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Body Material | Aluminum |
Valve Actuator / Return | Roller / Spring |
Max. CFM - Valves | 0.2 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 175 Degrees F |
Center Position | Closed |
Air Valve Type | 3-Way, 2-Position |
Coefficient of Volume | 0.2 |
Actuator/Return | Roller/Spring |
Temp. Range | 32 Degrees to 175 Degrees F |
Series | Directair 2 |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Roller / Spring, Max. CFM - Valves 0.2 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 175 Degrees F, Center Position Closed, Coefficient of Volume 0.2, Body Material Aluminum, Overall Length 5 in, Overall Height 2 1/4 in, Overall Width 1/2 in, Series Directair 2, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hydraulic Reservoir, 20 Gal Cap (24W704)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-XBE)
- LEESON 0.50Hp Washdown Motor, 3 Phase, 1800 Rpm, 208-230/460 V, 56C Frame, Tefc (112429.00)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Male JIC- 1/2" M (6802-08-08-NWO-FG)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (522811000)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR021W)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520411000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520A11000)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414111000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520711000)
- PNEUMADYNE Toggle Valve, 3-Pos, 1/8 In, NPT (C042501)
- Parker Pneumatic Valves