Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 3-Way, 1/8In NPT
Mfr # 404711000
Zoro # G0883093
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Valve Ways and Positions 3-Way/2-Position
- Valve Port Size 1/8 in
- Max. Pressure 150 psi
- Body Material Aluminum
Product Information
- Brand Parker
- MFR # 404711000
- Zoro # G0883093
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Height | 3 1/2 in |
Overall Length | 3 1/4 in |
Overall Width | 1/2 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Body Material | Aluminum |
Connection | NPT |
Valve Actuator / Return | Lever / Spring |
Max. CFM - Valves | 0.17 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 175 Degrees F |
Series | Directair 2 |
Actuator/Return | Lever/Spring |
Air Valve Type | 3-Way, 2-Position |
Temp. Range | 32 Degrees to 175 Degrees F |
Center Position | Closed |
Coefficient of Volume | 0.2 |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Lever / Spring, Max. CFM - Valves 0.17 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 175 Degrees F, Center Position Closed, Coefficient of Volume 0.2, Body Material Aluminum, Overall Length 3 1/4 in, Overall Height 3 1/2 in, Overall Width 1/2 in, Series Directair 2, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter/Silencer, 3/4 In (FS-15-075)
- DAYTON Speed Reducer, Indirect Drive, 92:1 (4Z498)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (31TR70)
- MAXIM Hyd Cylinder, 3 In Bore, 20 In Stroke (218-342)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR021K)
- PARKER Manual Air Control Valve, 3-Way, 3/8In NPT (M05432443)
- PARKER Manual Air Control Valve, 3-Way, 1/2In NPT (M05442448)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414811000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520211000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410111000)
- ARO Manual Air Control Valve, 4-Way, 1/2in NPT (M514LR)
- Parker Manual Air Control Valves