Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 3-Way, 1/4In NPT
Mfr # 524831000
Zoro # G3433665
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Valve Ways and Positions 3-Way/2-Position
- Valve Port Size 1/4 in
- Max. Pressure 150 psi
- Body Material Aluminum
Product Information
- Brand Parker
- MFR # 524831000
- Zoro # G3433665
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Height | 4 in |
Overall Width | 1 1/2 in |
Overall Length | 4 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Body Material | Aluminum |
Connection | NPT |
Valve Actuator / Return | Lever / Manual |
Max. CFM - Valves | 0.83 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 175 Degrees F |
Air Valve Type | 3-Way, 2-Position |
Series | Directair 4 |
Temp. Range | 32 Degrees to 175 Degrees F |
Center Position | Closed |
Coefficient of Volume | 0.8 |
Actuator/Return | Lever/Manual |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Lever / Manual, Max. CFM - Valves 0.83 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 175 Degrees F, Center Position Closed, Coefficient of Volume 0.8, Body Material Aluminum, Overall Length 4 in, Overall Height 4 in, Overall Width 1 1/2 in, Series Directair 4, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (EZ-SH-475-RH)
- COXREELS Band Brake for 1185-90 Deg Swivel (8302-1)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 361992, 150 micron, Outside-In (MF0066292)
- PRIMEFIT Spray Gun Air Flow Adjusting Valve (RSG1400G)
- PARKER Manual Air Control Valve, 3-Way, 1/2In NPT (M05442443)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (522811000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (529831000)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CS021K)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414211000)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR023W)
- FESTO Finger Lever Valve TH-3-M5 (TH-3-M5)
- Parker Pneumatic Valves