Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 3-Way, 1/4In NPT
Mfr # 524411000
Zoro # G0505565
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Valve Ways and Positions 3-Way/2-Position
- Valve Port Size 1/4 in
- Max. Pressure 150 psi
- Connection NPT
Product Information
- Brand Parker
- MFR # 524411000
- Zoro # G0505565
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Height | 1 1/2 in |
Overall Width | 1 in |
Overall Length | 5 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Body Material | Aluminum |
Valve Actuator / Return | Button / Spring |
Max. CFM - Valves | 0.83 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 175 Degrees F |
Air Valve Type | 3-Way, 2-Position |
Series | Directair 4 |
Actuator/Return | Button/Spring |
Temp. Range | 32 Degrees to 175 Degrees F |
Coefficient of Volume | 0.8 |
Center Position | Closed |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Button / Spring, Max. CFM - Valves 0.83 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 175 Degrees F, Center Position Closed, Coefficient of Volume 0.8, Body Material Aluminum, Overall Length 5 in, Overall Height 1 1/2 in, Overall Width 1 in, Series Directair 4, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Coil, 16 Mm (114138-39)
- GATES PowerGrip GT2 Sprockets - 2MR and 3MR, 3MR-30S-15 (3MR-30S-15)
- GATES PowerGrip Timing Belts, 130XL025 (130XL025)
- SKF Double Row Ball Brgs, #4205 ATN9 (4205 ATN9)
- PARKER Seal Kit, 3/8 In Body, MO Series (M242002)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410411000)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414211000)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404411000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX89111)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR021W)
- PNEUMADYNE Quick Exhaust Valve, 1/8 In, NPT (C570501)
- Parker Manual Air Control Valves