Shop All Ball Valves
Parker
Manual 2-Way Ball Valve, Push, Polypro
Mfr # LFPP8VME8
Zoro # G605303664
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Body Material Polypropylene
- Body Style 2-Way
- Tube Size 1/2 in
- Features High Temperature, Push-in Connection and Disconnection
Product Information
- Brand Parker
- MFR # LFPP8VME8
- Zoro # G605303664
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2 in |
Tube Size | 1/2 in |
Overall Length | 2.73 in |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Handle Height | 2.38 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Angle, 3-A Standard Compliance Meets 3A Sanitary Standards, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PSU, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TRIPLE-LOK SLEEVE (4 TX-S)
- T&S BRASS Spindle Assembly, Spring Check - Cold, 002711-40 (002711-40******)
- PENTAIR/PENTEK Woven Filter Cartridge, 1 gpm, 1 Micron, 2-7/8" O.D., 9 3/4 in H (255416-75)
- SLOAN Hand Dryer- Chrome Hand Dryer (EHD501- CP)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP4VME4)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP8MVUC8M)
- PARKER 3/8" FNPT x Push Polypropylene Ball Valve Inline (LFPP6VFC6)
- PARKER 1/4" Push Polypropylene Ball Valve Angle (LFPP4VEU4)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP4VUC4)
- PARKER 1/2" MNPT x Push Polypropylene Ball Valve Angle (LFPP6VME8)
- NIBCO 1/2" FNPT x Hose Cap Bronze Ball Valve Inline (T5857066HC 1/2)
- Parker Ball Valves