Shop All Ball Valves
Parker
Manual 2-Way Ball Valve, Barb, Polypro
Mfr # PBPP8VUC8
Zoro # G004319518
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Body Style 2-Way; Inline
- Tube Size 1/2 in
- Stem Material PSU
- Connection Type Tube x Tube
Product Information
- Brand Parker
- MFR # PBPP8VUC8
- Zoro # G004319518
- Country of Origin United States
- Category Ball Valves
Dimensions
Tube Size | 1/2 in |
Overall Length | 2.91 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Handle Height | 1.42 in |
Nominal Valve Size | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Meets 3A Sanitary Standards, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam 125 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PSU, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Commercial 2 Lb. Crystal Heat Drain Opener (ZUCRY2)
- ASAHI 1" Thread PVC Ball Valve 2-Way (2511010)
- SIEMENS Globe Valve Assembly, Two-Way, 2.5cv, Brass (261-02008)
- CASH ACME Vacuum Breaker, 3/4 in., FNPT x FNPT, Brass (17148-0000LF)
- PARKER 1/2" Compr Stainless Steel Mini Ball Valve 3-Way (8A-MB8XPFA-SSP)
- PARKER 1/4" Compr Brass Mini Ball Valve 3-Way (4Z-MB4XPFA-BP)
- PARKER 1/2" Compr Stainless Steel Ball Valve Inline (8A-B8LJ2-SSP)
- PARKER 3/8" Compr Stainless Steel Ball Valve Inline (6A-B6LJ2-SSP)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB8VFE6)
- PARKER 1/4" MNPT x Push Polypropylene Ball Valve Inline (LFPP4VMC4)
- LEGEND VALVE 1/2" T-3000 GAS BALL VALVE (102-103)
- Parker Ball Valves