Shop All Ball Valves
Parker
Manual 2-Way Ball Valve, Barb, Polypro
Mfr # PBPP4VEU4
Zoro # G304988612
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Body Style 2-Way
- Tube Size 1/4 in
- Handle Material Acetal
- Seat Material EPDM
Product Information
- Brand Parker
- MFR # PBPP4VEU4
- Zoro # G304988612
- Country of Origin United States
- Category Ball Valves
Dimensions
Tube Size | 1/4 in |
Overall Length | 2.13 in |
Nominal Valve Size | 1/4 in |
Handle Height | 2.32 in |
Connection Size - Side 2 | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Angle, 3-A Standard Compliance Meets 3A Sanitary Standards, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Steam 125 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PSU, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Strap Pipe, Two-Hole, Steel, 3/4"Pipe Size (502002700)
- CHICAGO FAUCET W8W-GN2AE35-317AB Wall-Mounted Manual Sink Faucet (857W8G235317AB)
- PARKER Tubing, Green, Overall 100 ft L (N-4-040-GRN-0100)
- LEGEND VALVE 1" PLASTIC PEX COUPLING (461-505)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (PP4VUC4-MG)
- PARKER 3/8" Compr Stainless Steel Ball Valve Inline (6A-B6LJ2-SSP)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP8VUC8)
- PARKER MINI-BALL VALVE (MV609-2)
- PARKER 3/8" FNPT x Push Polypropylene Ball Valve Inline (LFPP4VFC6)
- PARKER 1/2" Compr Stainless Steel Mini Ball Valve Inline (8Z-B8LJ2-SSP)
- LEGEND VALVE 1/2" T-602 PVC BALL VALVE (201-423)
- Parker Valves