Shop All Brake Parts
Parker
Male Y Connector, 1/4 in. Tube, 2.12 in. L
Mfr # 368PTC-4-4
Zoro # G5434786
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Connectors
- Tube Size 1/4 in
- Material Nylon
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
- Application Air
Product Information
- Brand Parker
- MFR # 368PTC-4-4
- Zoro # G5434786
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 1/4 in |
Overall Length | 2 1/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Details
Item | Wye Connector |
Sub-Category | Connectors |
Material | Nylon |
Standards | DOT FMVSS 571.106, SAE J1131, SAE J2494-3 |
Application | Air |
Color | Black |
Fitting Material | Composite |
Fitting Side B Connection Type | Push-to-Connect |
System of Measurement | Imperial |
Fitting Side C Connection Type | Push-to-Connect |
Specific Fitting Shape | Adapter Wye |
Resistance Properties | Compact-Resistant, Impact-Resistant |
Maximum Operating Temperature | 200 Degrees F |
Fitting Side A Connection Type | NPTF |
Compatible Tube Material | Nylon (J844 Type A and B), Stainless Steel |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 250 psi |
Includes Pre-Applied Thread Sealant | No |
Description
Wye Connector, Application Air, Color Black, Fitting Side A Connection Type NPTF, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material Composite, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING Mercedes Glk X204 Aluminum Side Step Bars 2Pc 10-15 (SSBOE-X20410-LN)
- RULE Replacement Strainer Base f/Round 1500-2000gph Pumps (278)
- REESE Draw Bar, Class III, IV, 16,000 lb, 9-1/4In (21331)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8874-MPG (BT8874-MPG)
- PARKER Manifold, 1/2 in. Outside Dia., 6.49 in. L (24M-8-8)
- PARKER Male Run Tee, Nylon, 3/8 in. Thread Size (371PTCSP-6-4-6)
- PARKER Bulkhead Union, Brass, 1/2 in. Tube Size (62NFBH-8)
- PARKER Air Brake Hose Coil, 12 ft. (751641)
- PARKER Air Brake Tubing, 1/4 In. OD, Blue (1120-4A-BLU-250)
- PARKER Male Y Connector, 3/8 in. Tube, 2.56 in. L (368PTC-6-4)
- WEATHERHEAD Nut, 1/4 In Tube Sz, PK10 (1461X4)
- Parker Brake Parts