Shop All Push-to-Connect Tube Fittings
Parker
Male Swivel Elbow, 1/4 in Tube Size, Brass, Silver
Mfr # W169PW-4-4
Zoro # G4387427
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Fitting Connection Type Tube x Male NPTF
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Product Information
- Brand Parker
- MFR # W169PW-4-4
- Zoro # G4387427
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 27/32 in |
Hex Size | 9/16 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 1/4 |
Description
Male Swivel Elbow, Application Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/4, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 27/32 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Seat, Round, Soft, Close, Colonial Whit, With Cover, polypropylene, Round (SS113#11)
- PARKER Reducing Bushing, Carbon Steel, MNPT (8-6 RB-S)
- PERFECT PUTTY SinkStrainer, D1-1/2", Zinc, Plastic, Chrome (59-3110)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 8lb., 4 gpm (800-Y02-04)
- PARKER Composite DOT Push-to-Connect Fitting, Composite, Black (364PTC-4-4-6)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6351 60 00WP2)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-6-4)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6326 04 00WP2)
- PARKER Union Tee, Brass, Silver (164PLP-6)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6302 56 08WP2)
- SHARKBITE Reducing Coupling, 3/4 in x 1/2 in Tube Size, Brass, Brass (U058LF)
- Parker Push-to-Connect Tube Fittings