Shop All Flared Tube Fittings
Parker
Male Straight Adapter, 45 deg., Flare
Mfr # FAMS-88
Zoro # G2851344
original price:
$85.57
22% off
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PFA, PVDF
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Adapter
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Product Information
- Brand Parker
- MFR # FAMS-88
- Zoro # G2851344
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Pipe Size | 1/2 in |
Overall Length | 2 5/16 in |
Hex Size | 15/16 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Description
Male Straight Adapter, Fitting Material PFA, Flare Angle 45 Degrees , Application Chemicals, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Inverted Flare, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Hex Size 15/16 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 2 5/16 in, Specific Fitting Shape Straight Adapter, Standards FDA Approved, Minimum Operating Temperature 0 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Waste Drain Valve, Twist, 3" X 2" For - Part# -3942 (-3942)
- PFISTER Bathroom Parts, Hs S/A W/S 49-Ser (971-1390)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (1100-L9ABCP)
- BANJO 1" Male Adapter x Hose Shank Cam Lever Coupling (125E)
- PARKER Short Nut, Brass, Tube, 3/16 In., PK10 (41FS-3)
- PARKER Plug, Brass, Tube, 3/8 In., 5/8-18, PK10 (639F-6)
- PARKER Male Run Tee, Brass, Tube x MNPT, PK10 (151F-6-4)
- PARKER FLARE FEMALE TO MALE (664FHD-4-2)
- PARKER Union Elbow, 45 deg., Brass, Flare, 3/16 In. (155F-3)
- PARKER 1/4" Flare Brass Union 90 Degree Elbow 10PK (155F-4)
- PARKER DOT Push-to-Connect Fitting (VS369PTC-8-4)
- Parker Flared Tube Fittings