Shop All Flared Tube Fittings
Parker
Male Straight Adapter, 45 deg., Flare
Mfr # FAMS-128
Zoro # G2551105
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PFA, PVDF
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Adapter
- Tube Size 3/4 in
- Pipe Size - Pipe Fitting 1/2 in
Product Information
- Brand Parker
- MFR # FAMS-128
- Zoro # G2551105
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/4 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Hex Size | 1 3/16 in |
Overall Length | 2 13/32 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side A Pipe Size | 1/2 in |
Description
Male Straight Adapter, Fitting Material PFA, Flare Angle 45 Degrees , Application Chemicals, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Inverted Flare, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Outer Diameter 3/4 in, Hex Size 1 3/16 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 2 13/32 in, Specific Fitting Shape Straight Adapter, Standards FDA Approved, Minimum Operating Temperature 0 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS DLT5301A6 Twist & Close Tub Drain Conversion Kit (DLT5301A6)
- ZORO SELECT PVC Coupling, Hub, 1-1/4 in Pipe Size (1WKH1)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 24 in.L, Gray (08-24-M-N)
- NVENT CADDY Insulated Strut Clamp, 3 In. Copper Tube (CCC0312)
- PARKER Flare Fittings, Brass, 1-23/32 (VS249F-4-4)
- PARKER 3/8" Male x 1/2" Female Flare Extruded Reducer 10PK (661FHD-6-8)
- PARKER Flare Fittings, Brass, 29/32", Nut (41FX-6)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-10-8)
- PARKER Long Nut, 45 deg, Brass, Tube, 3/4 In., PK10 (41FL-12)
- PARKER 1/2" Copper Flare Gasket PK 10 (2GF-8)
- HOMEWERKS 3/8 Nl Brass (993-016NL)
- Parker Flared Tube Fittings