Shop All Flared Tube Fittings
Parker
Male Run Tee, Brass, Tube x MNPT, PK10
Mfr # 151F-4-2
Zoro # G3034202
product price: $35.99
/pk 10, $3.60/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Adapter Tee
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Product Information
- Brand Parker
- MFR # 151F-4-2
- Zoro # G3034202
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Flare Thread Size | 7/16-20 |
Pipe Size (Fittings) | 1/8" |
Fitting Side B Pipe Size | 1/8 in |
Fitting Thread Size | 7/16-20 |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Hex Size | 3/8 in |
Overall Length | 1 5/8 in |
Description
Male Run Tee, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Flare Angle 45 Degrees , Fitting Side C Connection Type Flared, Fitting Material Brass, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Thread Size 7/16-20, Hex Size 3/8 in, Maximum Operating Temperature 250 Degrees F, Overall Length 1 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Water Pressure Reducing Valve, 1-1/2 In. (112-600XL)
- KOHLER 3820 126 47.500 Bds Bottom Track (10070.32)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", PP/EPDM, FPT x FPT (BFA3020TES)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/28)
- PARKER Elbow, 45 deg., Low Lead Brass, Flare (L249F-4-4)
- PARKER Flare Fittings, Brass, 1-19/32 (VS159F-4-4)
- PARKER Flare Fittings, Brass, 29/32", Nut (41FX-6)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (189PTC-6-4-6)
- PARKER Union, 45 deg., Brass, Tube, 1/4 In., PK10 (42F-4)
- PARKER 3/8" Flare x MNPS Brass 90 Degree Elbow 10PK (249IFHD-6-6)
- EVERFLOW 1/2" Flare 90° Elbow Pipe Fitting; Brass (F55-12)
- Parker Flared Tube Fittings