Shop All DOT Fittings & Tubing
Parker
Male Run Tee, 3/8 x 1/4 In
Mfr # VS271NTA-6-4
Zoro # G4147245
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 200 Degrees F
- Dia./Thread Size 17/32"-24
- Basic Pipe Fitting Material Metal
- For Use With Parker Parflex Division J844 Type A & B, 1120 Nylon Air Brake Tubing and 1320 Quantum Elastomeric Air Brake Tubing; All Brass Air Brake Fittings; Electroless Nickel Plated Bodies can be Used with Bio-Diesel; Air Brake Systems on Semi-Trucks, Trailers, Buses, Mobile Equipment and Farm Implements; Air Tanks, Air Ride, Sliders, Tire Inflation, Primary & Secondary Air Lines and Cab Controls
- Pipe Size 1/4 in
Product Information
- Brand Parker
- MFR # VS271NTA-6-4
- Zoro # G4147245
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Dia./Thread Size | 17/32"-24 |
Pipe Size | 1/4 in |
Compression Thread Size | 17/32-24 |
Tube Outside Dia. | 3/8" |
Overall Length | 2 5/32 in |
Length | 1.0 in |
Tube Size | 3/8 in |
Thread Size | 17/32"-24 |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 17/32-24 |
Fitting Side C Tube Outer Diameter | 3/8 in |
Thread Size A | 17/32-24 |
Fitting Side B Pipe Size | 1/4 in |
Description
Male Run Tee, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Thread Size B 17/32-24, Thread Size A 17/32-24, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 5/32 in, Specific Fitting Shape Adapter Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Grease Seals, 9815 (9815)
- BALDWIN FILTERS Fuel Filter, 7-3/8 x 3-11/16 x 7-3/8 In (BF1225)
- WEATHER GUARD Tote Tray, 19-1/4 in. L, Steel, Black (615)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 18In L (84-9257)
- PARKER Bulkhead Union, 3/8 In (62NBH-6)
- PARKER 45Deg Male Elbow, 1/4 x 1/4 In (VS279NTA-4-4)
- PARKER Bulkhead Union, 1/2 In (62NBH-8)
- PARKER Male Connector, 5/8 x 1/2 In (VS68NTA-10-8)
- PARKER Union, 1/2 In (62NTA-8)
- PARKER Bulkhead Union, 3/16 In (62NBH-3)
- TECHNIDOT Fitting, DOT, Compression, Male Straight, 1/2" x 3/8" Male NPT (DOT68C-0806)
- Parker DOT Fittings & Tubing