Shop All DOT Fittings & Tubing
Parker
Male Run Tee, 1/4 x 1/4 In
Mfr # VS271NTA-4-4
Zoro # G4002162
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 200 Degrees F
- Tube Size 1/4 in
- Pressure (PSI) 150
- Standards DOT FMVSS 571.106, SAE J1131, SAE J246
- Pipe Fitting Connection Type Tube x Tube x MNPT
Product Information
- Brand Parker
- MFR # VS271NTA-4-4
- Zoro # G4002162
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Length | 0.95 in |
Thread Size | 7/16"-24 |
Pipe Size | 1/4 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Thread Size A | 7/16-24 |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size B | 7/16-24 |
Overall Length | 1 7/8 in |
Description
Male Run Tee, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size B 7/16-24, Thread Size A 7/16-24, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/8 in, Specific Fitting Shape Adapter Tee, Fitting Side B Pipe Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN 5PK 2A AGC Glass Fuse (BP/AGC-2-RP)
- LIQUI MOLY Top Tec 4200 5W-30 New Generation, 60 Liter, 22086 (22086)
- WEATHER GUARD GAS SPRING FOR 223-3, 224-3, 225-3, 234-3, 236-3, 1235, 1236 (856-01)
- OTC Disconnect Tool Set, Full Coverage (6508)
- PARKER 90Deg Swivel Male Elbow, 3/8 In (169PTC-6-8)
- PARKER 90Deg Male Elbow, 1/4 x 1/8 In (VS269NTA-4-2)
- PARKER Male Run Tee, 1/2 x 1/2 In (VS271NTA-8-8)
- PARKER 45Deg Male Elbow, 3/8 x 1/8 In (VS279NTA-6-2)
- PARKER Union, 3/4 In (62NTA-12)
- PARKER Union Elbow, 3/8 In (165PTC-6)
- EATON Jic 37Deg Female Swivel, 21306N-606 (21306N-606)
- Parker DOT Fittings & Tubing