Shop All Flared Tube Fittings
Parker
Male Elbow, Flare x MNPT, PK10
Mfr # 159F-10-8
Zoro # G1892493
product price: $117.99
/pk 10, $11.80/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape 45 Degrees Forged Elbow Adapter
- Tube Size 5/8 in
- Pipe Size - Pipe Fitting 1/2 in
Product Information
- Brand Parker
- MFR # 159F-10-8
- Zoro # G1892493
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Flare Thread Size | 7/8-14 |
Pipe Size (Fittings) | 1/2" |
Fitting Thread Size | 7/8-14 |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 1 7/32 in |
Description
Male Elbow, 45 Degrees, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Thread Size 7/8-14, Maximum Operating Pressure 650 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape 45 Degrees Forged Elbow Adapter, Standards SAE J512, SAE J513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Act Pl Omega30 Dual Pl Br/Matt/Br Chr (115.080.KH.1)
- DELTA Hand, Shower Hose, 60"-80" (U495D-BL60-PK)
- JOMAR VALVE 1/2" NPT Italian Brass Ball Valve (T-100NE)
- ZORO SELECT 1-1/2" FNPT 316 SS 45 Degree Elbow (604E111N112)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-8-12)
- PARKER 3/8" Flare Low Lead Brass Female Flare Connector (L66PLNF-6-6)
- PARKER Flare Fittings, Brass, 2 (VS159F-8-6)
- PARKER Short Nut, 45deg, Brass, Tube, 1/8 In., PK10 (41FS-2)
- PARKER Flare Fittings, Brass, 7/8", Nut (14FS-8-6)
- PARKER 1/2" Flare x Solder Brass Adapter 10PK (43F-8-8)
- PARKER 5/16" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-5)
- Parker Tube Fittings