Shop All Flared Tube Fittings
Parker
Male Elbow, 45deg, Brass, Tube x MNPT, PK10
Mfr # 149F-10-8
Zoro # G3145807
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape 90 Degrees Forged Elbow Adapter
- Tube Size 5/8 in
- Pipe Size - Pipe Fitting 1/2 in
Product Information
- Brand Parker
- MFR # 149F-10-8
- Zoro # G3145807
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Flare Thread Size | 7/8-14 |
Pipe Size (Fittings) | 1/2" |
Fitting Thread Size | 7/8-14 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 1 13/32 in |
Fitting Side B Pipe Size | 1/2 in |
Description
Forged Male Elbow, 90 Degrees, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Thread Size 7/8-14, Maximum Operating Pressure 650 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape 90 Degrees Forged Elbow Adapter, Standards SAE J512, SAE J513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (70LF-101-01)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-1/4" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-220)
- TRIPLE-LOK Male Elbow (16 CTX-S)
- KOHLER Handle, Lav (1025000-A-SN)
- PARKER Pipe Fitting Low Lead (L69GH-12-6)
- PARKER Pipe Fitting Low Lead (L2202P-8-8)
- PARKER 1/2" Male x 3/8" Female Flare Extruded Reducer 10PK (661FHD-8-6)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-6-2)
- PARKER 1/4" Flare Brass Union 90 Degree Elbow 10PK (155F-4)
- PARKER 1/4" Copper Flare Gasket PK 10 (2GF-4)
- PARKER Flare Fittings, Brass, 2-5/8 (VS249F-8-8)
- Parker Flared Tube Fittings