Shop All Flared Tube Fittings
Parker
Male Elbow 45 deg., Brass, Flare, PK10
Mfr # 249F-4-2
Zoro # G2705482
original price:
$39.37
37% off
new price: $24.69
/pk 10, $2.47/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape 90 Degrees Extruded Elbow Adapter
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Product Information
- Brand Parker
- MFR # 249F-4-2
- Zoro # G2705482
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Flare Thread Size | 7/16-20 |
Pipe Size (Fittings) | 1/8" |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 25/32 in |
Fitting Thread Size | 7/16-20 |
Description
Extruded Male Elbow, 90 Degrees, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Thread Size 7/16-20, Maximum Operating Pressure 1,400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 25/32 in, Specific Fitting Shape 90 Degrees Extruded Elbow Adapter, Standards SAE J512, SAE J513
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/2", CPVC/FPM, S/T (TC20150ST)
- BOSHART Coupling Insert Galv 1-1/2 In (UNLCS-150)
- AMERICAN STANDARD Madera Ec16-12 Un Bwl TpspdBp Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3462.001.020)
- POWERS 1/2" Valve Repair Kit 12"L, 401 Series (401-175)
- PARKER 3/4" Copper Flare Gasket PK 10 (2GF-12)
- PARKER 3/8" Copper Seal Bonnet PK 10 (3GF-6)
- PARKER Long Nut, 45 deg, Brass, Tube, 1/2 In., PK10 (41FL-8)
- PARKER Extruded Elbow, 45 deg., Flare, PK10 (259F-6-4)
- PARKER Flare Fittings, Brass, 2-1/32 (VS249F-6-4)
- PARKER Union Tee, Brass, Tube, 3/16 In., PK10 (144F-3)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3618 04 19)
- Parker Flared Tube Fittings