Shop All Push-to-Connect Tube Fittings
Parker
Male Connector, Tube to Male Pipe
Mfr # W68LF-4M-2
Zoro # G511012322
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Parker
- MFR # W68LF-4M-2
- Zoro # G511012322
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Description
Parker's Prestolok composite pneumatic push-to-connect fittings reduce assembly time by eliminating the use of a sleeve and tightening of a nut required in compression style fittings. Simply push the tubing into the fitting until it bottoms. These quick connect pneumatic fittings are also easy to disassemble: just press the release button, hold against the body and pull tubing from the fitting. A D-seal in the Prestolok PLP composite air fitting provides a positive seal on the O.D. of the tubing in both static and dynamic positions. The D-seal deforms during insertion of the tubing lowering the insertion force without compromising the sealing feature. A thread sealant is applied to all male threads eliminating the possibility of system contamination from PTFE tape. All components in Prestolok PLP composite are silicone free. All Prestolok PLP composite push in fittings are 100% leak tested and date coded to guarantee quality and traceability.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 2" FNPT 316 SS Reducing Coupling (60RC111N030020)
- IN-O-VATE 2 x 6 in. Walls the Dryer Box (3602945)
- KISSLER Shower Valve Rebuild Kit, 2 Handle (RBK1101)
- DELTA Extension Kit, IngrtdDvrtr, 24 Seris (RP90542)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-5-4)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-10-8)
- PARKER Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-4-MA22)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-6-6)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-5/32-4)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-10-6)
- TECTITE BY APOLLO 1 in. Brass Push-to-Connect x Male Pipe Thread Adapter (FSBMA1)
- Parker Push-to-Connect Tube Fittings