Shop All Push-to-Connect Tube Fittings
Parker
MALE CONNECTOR
Mfr # 68PTC-5/32-2
Zoro # G110051586
product price: $8.45
/ea
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Parker
- MFR # 68PTC-5/32-2
- Zoro # G110051586
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Description
Transmission fittings are ideal for pressure protected pneumatic transmission applications. Push-to-Connect style transmission fittings reduce assembly time. The push-to-connect style has a staked in tube support and is D.O.T. approved. Electroless nickel plated bodies can be used with bio-diesel. Use SAE J844 Type A & B nylon tubing with transmission fittings. Markets: - Heavy duty truck Features/Benefits: - All brass construction - D.O.T. approved with staked in tube support - Compression & Push-to-Connect styles - Slotted sleeve - Use with J844 nylon tubing - Electroless nickel plated bodies can be used with bio-diesel Applications: - Air shift transmissions - Seat controls - Dash controls
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTAULIC ROUST-A-BOUT IRON 6IN PIPE COUPLING (99N)
- THRIFCO PLUMBING 1/2 Brass Plug Barstock (5316092)
- AMERICAN STANDARD Bottm RollersSaver Bath DorSil (710340-101.2130A)
- SMITH-COOPER Flanged ECC Red, Ductile Iron, 150lb, 3X2" (4319001120)
- PARKER Push-to-Connect HVAC Fitting, Brass (PZKP-C4-HNBR 1/4" COUPLING)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-8M)
- PARKER Swivel Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6509 56 18WP2)
- PARKER 90 Degree Plug-In Elbow, 3/8 in Tube Size, natural (F6TEU4)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-12-8)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-6M-2G)
- PRO-LINE Copper Copper Push Fit Elbow, 1/2 in Tube Size (651-003HC)
- Parker Push-to-Connect Tube Fittings