Shop All Flared Tube Fittings
Parker
Male Connector, 45 deg., Tube x MNPT, PK10
Mfr # 48F-8-8
Zoro # G2040053
product price: $55.79
/pk 10, $5.58/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Adapter
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Product Information
- Brand Parker
- MFR # 48F-8-8
- Zoro # G2040053
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Flare Thread Size | 3/4-16 |
Pipe Size (Fittings) | 1/2" |
Fitting Thread Size | 3/4-16 |
Hex Size | 7/8 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 1 25/32 in |
Description
Male Connector, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Thread Size 3/4-16, Hex Size 7/8 in, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 25/32 in, Specific Fitting Shape Straight Adapter, Standards SAE J512, SAE J513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" T-900 MXF-T BALL VALVE (101-532)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 12 in. L Freezeless Anti-Siphon Sillcock (17C-12-MH)
- ZORO SELECT 1/4" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (461-040BSNP)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/4 In., MNPT (6815)
- PARKER 1/2" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-8)
- PARKER 3/4-16" Flare Brass Union Reducer 10PK (42F-8-4)
- PARKER 1/2" Male x 3/8" Female Flare Extruded Reducer 10PK (661FHD-8-6)
- PARKER 5/8" Copper Flare Gasket PK 10 (2GF-10)
- PARKER Male Connector, Low Lead Brass, 1/2 In. (L48F-8-4)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (189PTC-6-4-6)
- PARKER Pipe Fitting Low Lead (L2202P-8-8)
- Parker Tube Fittings