Shop All Flared Tube Fittings
Parker
Male Connector, 45 deg., Tube x MNPT, PK10
Mfr # 48F-12-12
Zoro # G0466191
product price: $111.99
/pk 10, $11.20/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Adapter
- Tube Size 3/4 in
- Pipe Size - Pipe Fitting 3/4 in
Product Information
- Brand Parker
- MFR # 48F-12-12
- Zoro # G0466191
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/4 in |
Pipe Size - Pipe Fitting | 3/4 in |
Flare Thread Size | 1-1/16-14 |
Pipe Size (Fittings) | 3/4" |
Hex Size | 1 1/16 in |
Fitting Side B Pipe Size | 3/4 in |
Overall Length | 2 5/32 in |
Fitting Thread Size | 1 1/16-14 |
Fitting Side A Tube Outer Diameter | 3/4 in |
Description
Male Connector, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Thread Size 1 1/16-14, Hex Size 1 1/16 in, Maximum Operating Pressure 550 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 5/32 in, Specific Fitting Shape Straight Adapter, Standards SAE J512, SAE J513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS VACUUM BREAKER 3/4"" FHT (58ABP)
- PARKER Conversion Adapter, 1-5/16-12 x 3/4 In (16-3/4 F5OG-S)
- FERNCO Wax Free Urinal Seal, 2" Size, Blk, PVC (FUS-2)
- ZORO SELECT 3/8" x 1/8" MNPT x FNPT SS Hex Reducing Bushing (4307000202)
- PARKER Male Branch Tee, 45 deg, Tube x MNPT, PK10 (145F-4-4)
- PARKER Union Tee, 45deg, Brass, Tube, 3/8 In., PK10 (144F-6)
- PARKER Male Connector, Low Lead Brass, 1/2 In. (L48F-8-4)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-4-2)
- PARKER Brass Metric Compression Fitting (0124 05 00)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10, Pipe Size (Fittings): 3/4" (149F-12-12)
- HOMEWERKS 3/8 Nl Brass (993-016NL)
- Parker Tube Fittings