Shop All DOT Fittings & Tubing
Parker
Male Connector, 3/16 x 1/8 In
Mfr # VS68NTA-3-2
Zoro # G4075723
original price:
$9.66
35% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (Fittings) 1/8"
- Length 1.15 in
- Pressure (PSI) 150
- Basic Pipe Fitting Shape Connector
- Pipe Fitting Connection Type MNPT x Tube
Product Information
- Brand Parker
- MFR # VS68NTA-3-2
- Zoro # G4075723
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Pipe Size (Fittings) | 1/8" |
Length | 1.15 in |
Thread Size | 5/16"-24 |
Hex Size | 7/16 in |
Pipe Size | 1/8 in |
Tube Size | 3/16 in |
Thread Size B | 5/16-24 |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Overall Length | 1 5/32 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/16 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands NTA, Thread Size B 5/16-24, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Valvoline, All Climate, 10W-30, 1 Qt (797578)
- AGS Domestic Steel Brake Line, 3/16 x 12, BL-312 (BL-312)
- WESTAR Auto Trans Mount, EM-9339 (EM-9339)
- REESE Fifth Wheel Pin Box, Capacity 20,000 lb (69220)
- PARKER Male Branch Tee, 3/8 x 1/8 In (VS272NTA-6-2)
- PARKER Sleeve, 1/2 In (60NTA-8)
- PARKER Bulkhead Union, 1/2 In (62PTCBH-8)
- PARKER 90Deg Swivel Male Elbow, 5/8 In (169PTC-10-8)
- PARKER Plug In Elbow, 1/4 In, PK5 (369PTCSP-4-6)
- PARKER Male Connector, 3/8 x 1/4In (68PTC-6-4)
- HOLLEY Universal 516 Hose Size 1220 Thread Size Gold Iridited Single (26-44)
- Parker DOT Fittings & Tubing