Shop All DOT Fittings & Tubing
Parker
Male Connector, 1/4 x 1/8 In
Mfr # VS68NTA-4-2
Zoro # G4571262
original price:
$6.67
35% off
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 200 Degrees F
- Length 1.22 in
- Connection Tube x MNPT
- Pressure (PSI) 150
- Specific Pipe Fitting Shape Connector
Product Information
- Brand Parker
- MFR # VS68NTA-4-2
- Zoro # G4571262
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Length | 1.22 in |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8 in |
Hex Size | 7/16 in |
Thread Size | 7/16"-24 |
Tube Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 7/32 in |
Thread Size B | 7/16-24 |
Fitting Side B Pipe Size | 1/8 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands NTA, Thread Size B 7/16-24, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, double lip, Wave oil seal, presure profile, Bore-Tite (4940)
- PARKER Swivel Male Run Tee, 3/8 in. Thread Size (171PTC-6-6)
- SILICONE PLUS Wiper Blade, Hybrid, Silicone, 24" Size (PSH241)
- BALDWIN FILTERS Fuel Filter, 3-9/16 x 3-27/32 x 3-9/16 In (PF7698)
- PARKER Union Tee, 1/2 In (164PTC-8)
- PARKER 45Deg Male Elbow, 3/8 x 1/8 In (VS279NTA-6-2)
- PARKER 45Deg Male Elbow, 3/8 x 1/2 In (VS279NTA-6-8)
- PARKER 90Deg Swivel Male Elbow, 3/8 In (169PTC-6-2)
- PARKER Sleeve, 3/4 In (60NTA-12)
- PARKER Sleeve, 1/4 In (60NTA-4)
- AMERIGLO AmeriGlo GL-201O Pro I-Dot Sight 2 Dot Glock 17;19;22;23;24;26;27;33;34;35;37;38;39 Green & Orange Front & Rear (AMGGL-201O)
- Parker DOT Fittings & Tubing