Shop All DOT Fittings & Tubing
Parker
Male Connector, 1/2 x 3/8 In
Mfr # VS68NTA-8-6
Zoro # G3942723
original price:
$17.55
63% off
new price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 11/16"-20
- Specific Pipe Fitting Shape Connector
- Basic Pipe Fitting Material Metal
- Tube Size 1/2 in
- Standards DOT FMVSS 571.106, SAE J1131, SAE J246
Product Information
- Brand Parker
- MFR # VS68NTA-8-6
- Zoro # G3942723
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Thread Size | 11/16"-20 |
Tube Size | 1/2 in |
Pipe Size | 3/8 in |
Length | 1.85 in |
Pipe Size (Fittings) | 3/8" |
Hex Size | 11/16 in |
Overall Length | 1 27/32 in |
Fitting Side B Pipe Size | 3/8 in |
Thread Size B | 11/16-20 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 27/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands NTA, Thread Size B 11/16-20, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-3/8 x 2-3/32 in. (PA4429)
- TITAN Outrigger Pad, 12 x 12 x 1-1/2 In. (14465)
- STENS Oem Replacement Belt 265-435 For Cub Cadet 954-05021 (265-435)
- BALDWIN FILTERS Air Filter, 11-3/32 x 20-15/32 in. (RS4993)
- PARKER Straight Union, 3/8 In., PK10 (32PTC-6)
- PARKER Male Branch Tee, 1/4 x 1/8 In (VS272NTA-4-2)
- PARKER Union Tee, 1/2 In (164PTC-8)
- PARKER 45 Male Elbow, 1/2 In., PK10 (379PTC-8-8)
- PARKER Union, 1/2 In (62PTC-8)
- PARKER Union Elbow, 1/4 In (165PTC-4)
- PARKER Union, 1/4 In (62NTA-4)
- Parker DOT Fittings & Tubing