Shop All DOT Fittings & Tubing
Parker
Male Connector, 1/2 x 1/4 In
Mfr # 68PTC-8-4
Zoro # G4075041
original price:
$11.43
9% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
- Hex Size 7/8 in
- Thread Size 1/4 in
- Pipe Size 1/4 in
- Tube Size 1/2 in
Product Information
- Brand Parker
- MFR # 68PTC-8-4
- Zoro # G4075041
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Hex Size | 7/8 in |
Thread Size | 1/4 in |
Pipe Size | 1/4 in |
Tube Size | 1/2 in |
Length | 1.72 in |
Pipe Size (Fittings) | 1/4" |
Fitting Thread Size | 1/4 |
Overall Length | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/4 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/4, Color Gold, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Test Light For For Use On 6 Or 12 Volt Systems; 752-618 (752-618)
- NSK 38BWD15 Wheel Bearing (38BWD15)
- THERMOID FUEL LINE 5/16""X25' (25078)
- ECCO License Plate Light, LED, 2-1/16" L, Silver (EW0206)
- PARKER Male Branch Tee, 1/4 x 1/8 In (VS272NTA-4-2)
- PARKER Male Branch Tee, 3/8 x 3/8 In (VS272NTA-6-6)
- PARKER 45Deg Male Elbow, 3/8 x 1/8 In (VS279NTA-6-2)
- PARKER Male Elbow, 90 deg, 1/2 in. x 1/4 in. (VS269NTA-8-4)
- PARKER 90Deg Swivel Male Elbow, 3/8 In (169PTC-6-2)
- PARKER Male Connector, 1/2 x 3/8 In (68PTC-8-6)
- DAYCO Connector Plstc Connector, 80632 (80632)
- Parker DOT Fittings & Tubing