Shop All DOT Fittings & Tubing
Parker
Male Connector, 1/2 x 1/2 In
Mfr # VS68NTA-8-8
Zoro # G3933036
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (Fittings) 1/2"
- Length 2.04 in
- Hex Size 7/8 in
- Pressure (PSI) 150
- Thread Size 11/16"-20
Product Information
- Brand Parker
- MFR # VS68NTA-8-8
- Zoro # G3933036
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Pipe Size (Fittings) | 1/2" |
Length | 2.04 in |
Hex Size | 7/8 in |
Thread Size | 11/16"-20 |
Tube Size | 1/2 in |
Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size B | 11/16-20 |
Overall Length | 2 1/32 in |
Fitting Side B Pipe Size | 1/2 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 1/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands NTA, Thread Size B 11/16-20, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON ANTENNAS Power Adapter, Portable, Capacity 12V (30512V2USB)
- DAYCO Auto V-Belt, Industry Number 11A0900 (15355)
- ATTWOOD Garelick Bearing Cup Ribbed (99027)
- FRAM OE Replacement (PH6017A)
- PARKER Bulkhead Union, 1/2 In (62NBH-8)
- PARKER Nut, 5/8 In (61NTA-10)
- PARKER 90Deg Male Elbow, 3/4 x 3/4 In (VS269NTA-12-12)
- PARKER 45Deg Male Elbow, 3/8 x 1/2 In (VS279NTA-6-8)
- PARKER Union, 1/4 In (62NTA-4)
- PARKER 90Deg Male Elbow, 1/4 x 1/4 In (VS269NTA-4-4)
- VIAIR 14 to 14 90 Degree Elbow Union DOT Approved, 10PK (11438-BP)
- Parker DOT Fittings & Tubing