Shop All DOT Fittings & Tubing
Parker
Male Branch Tee, 5/8 x 1/2 In
Mfr # VS272NTA-10-8
Zoro # G4021342
original price:
$57.46
21% off
new price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 13/16"-18
- Pipe Size (Fittings) 1/2"
- Type Compression
- Material Brass
- Standards DOT FMVSS 571.106, SAE J1131, SAE J246
Product Information
- Brand Parker
- MFR # VS272NTA-10-8
- Zoro # G4021342
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Thread Size | 13/16"-18 |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Tube Size | 5/8 in |
Length | 3.2 in |
Overall Length | 3 3/16 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Thread Size B | 13/16-18 |
Thread Size A | 13/16-18 |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side C Tube Outer Diameter | 5/8 in |
Description
Male Branch Tee, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Thread Size B 13/16-18, Thread Size A 13/16-18, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 3 3/16 in, Specific Fitting Shape Adapter Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-15/16 x 2-11/16 x 19/64", CRWA1 (19237)
- C.E. SMITH Fender, 7 in. x 23-1/2 in. x 6-1/2 in., Round (17701ATB)
- STAR BRITE Cleaner-Pontoon Deck 32Oz, #096332 (096332)
- TECNIQ 3.5"X.75" Surface Mnt Pc Rated Red Sdmark Wired (TQ S18-RR00-1)
- PARKER 90Deg Male Elbow, 3/16 x 1/4 In (VS269NTA-3-4)
- PARKER 90 Female Elbow, 3/8 In., PK10 (370PTC-6-6)
- PARKER Union Tee, 3/8 x 3/8 x 5/32 In., PK10 (364PTC-6-6-5/32)
- PARKER 90Deg Swivel Male Elbow, 3/8 In (169PTC-6-4)
- PARKER Bulkhead Union, 3/8 In (62NBH-6)
- PARKER Male Branch Tee, 3/16 x 1/8 In. (VS272NTA-3-2)
- PARKER Union, 3/8 In (62PTC-6)
- Parker DOT Fittings & Tubing