Shop All DOT Fittings & Tubing
Parker
Male Branch Tee, 3/8 x 1/8 In
Mfr # VS272NTA-6-2
Zoro # G4224507
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Tee
- Pipe Size 1/8 in
- Specific Pipe Fitting Shape Branch Tee
- Standards DOT FMVSS 571.106, SAE J1131, SAE J246
- Pressure (PSI) 150
Product Information
- Brand Parker
- MFR # VS272NTA-6-2
- Zoro # G4224507
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Pipe Size | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Length | 2.36 in |
Tube Size | 3/8 in |
Thread Size | 7/32-24 |
Thread Size A | 7/32-24 |
Thread Size B | 17/32-24 |
Overall Length | 2 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/8 in |
Description
Male Branch Tee, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Thread Size B 17/32-24, Thread Size A 7/32-24, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 3/8 in, Specific Fitting Shape Adapter Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt For Land Pride Afm4016 Afm40200 Afm4216 816-141C (266-231)
- 3M Compound Pad, Double Sided, 9 In, Wool (05703)
- ANCOR Battery Cable Assembly, 4 AWG (21mm²) Wire, 3/8" (9.5mm) St (189137)
- ADVANCED DISTRIBUTION SERVICES SILICON LUBE 11oz SL-505 (BE16SL)
- PARKER Union Tee, 3/8 In., PK10 (364PTC-6)
- PARKER Sleeve, 3/4 In (60NTA-12)
- PARKER Union Tee, 3/8 In (264NTA-6)
- PARKER 90Deg Male Elbow, 3/4 x 3/4 In (VS269NTA-12-12)
- PARKER Union Elbow, 1/4 In (165PTC-4)
- PARKER 90Deg Male Elbow, 1/4 x 1/4 In (VS269NTA-4-4)
- PARKER 90Deg Male Elbow, 1/2 x 3/8 In. (VS269NTA-8-6)
- Parker DOT Fittings & Tubing