Shop All Brake Parts
Parker
Male Branch Tee, 1/4 in. Thread, 2.02 in L
Mfr # 372PTCSP-6-4
Zoro # G5434567
original price:
$15.37
8% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Tees
- Tube Size 3/8 in
- Material Nylon
- Standards DOT FMVSS 571.106, SAE J2494-3
- Application Air
Product Information
- Brand Parker
- MFR # 372PTCSP-6-4
- Zoro # G5434567
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Overall Length | 2 1/32 in |
Details
Item | Male Branch Tee |
Sub-Category | Tees |
Material | Nylon |
Standards | DOT FMVSS 571.106, SAE J2494-3 |
Application | Air |
Color | Black |
Fitting Material | Composite |
Fitting Side A Connection Type | Push-to-Connect |
Resistance Properties | Compact-Resistant, Impact-Resistant |
Maximum Operating Pressure | 250 psi |
Release Type | Button |
Specific Fitting Shape | Adapter Tee |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side B Connection Type | Tube Stem |
Compatible Tube Material | Nylon (J844 Type A and B), Stainless Steel |
Fitting Side C Connection Type | Push-to-Connect |
Maximum Operating Temperature | 200 Degrees F |
Includes Pre-Applied Thread Sealant | No |
System of Measurement | Imperial |
Description
Male Branch Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Tube Stem, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material Composite, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 1/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S-H INDUSTRIES Knee Saver Work Seat Creeper (78033)
- FEY Universal Bumper Mount Kit (95600)
- RIGID INDUSTRIES E-SERIES L BRACKET KIT (40182)
- SUPERSPRINGS For Use With Leaf Design Helper Springs, With 2 Mounting Plates/ 4 U-Bolts/ 4 Cross Plates (MTKT)
- PARKER Air Brake Tubing, 1/2 In. OD, Red (1120-8B-RED-100)
- PARKER Bulkhead Connector, Female, 1/4" Tube Size (66PTCBH-4-4)
- PARKER Female Elbow, 45 deg., Brass, 1.20 in. L (179PTC-8-6)
- PARKER Air Brake Tubing, 5/8 In. OD, Blk (1120-10B-BLK-100)
- PARKER Union, L 2.87, Hex 9/16 In, PK25 (62AB-6)
- PARKER Female Elbow, 45 deg., Brass, 1/4 Pipe Size (179PTC-6-4)
- PARKER Connector, Male, Brass, 1/4" Tube Size (68PTC-4-2)
- Parker Automotive Brakes