Shop All Brass Pipe Fittings
Parker
Long Nipple, Brass, 1/4 in Pipe Size, MNPTF
Mfr # 1/4 X 1.5 FFF-B
Zoro # G100716044
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Long Nipple
- Pipe Fitting Material Brass
- Hex Size 5/8 in
- Application Hydraulic Fluid
- Standards ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Product Information
- Brand Parker
- MFR # 1/4 X 1.5 FFF-B
- Zoro # G100716044
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Hex Size | 5/8 in |
Overall Length | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Details
Specific Fitting Shape | Long Nipple |
Pipe Fitting Material | Brass |
Item | Nipple |
Application | Hydraulic Fluid |
Standards | ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476 |
Color | Brown |
Material Grade | CA360 |
Fitting Side B Gender | Male |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Type | NPTF |
Maximum Operating Pressure | 3,900 psi |
Fitting Side A Gender | Male |
Fitting Side A Type | NPTF |
Description
Long Nipple, Brass, CA360, 1/4 in, Male, NPTF, 1/4 in, Male, NPTF, 3,900 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Nipple - 304SS - Class 150 - Reducing Hex Nipple - 2" x 1" MNPT (ZUSA-PF-288)
- VITA NEEDLE CO Stainless Steel 304 Tubing 3/8 OD X .010 Wall @ 36" (G1849)
- K-FLEX USA 1-3/8" x 37/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048138)
- BREEZE 63012HC, BREEZE ALL SS CLAMP (63012HC)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1/8" Pipe Size (207ACBH-2)
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PNL-4-20)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size (207P-8)
- PARKER 90 Street Elbow, Brass, 3/8 in, NPTF x NPT (3/8 CD-B)
- PARKER Pipe Nipple, Brass, 1/8" Pipe Size, MNPTF (1/8 FF-B)
- PARKER Hex Reducing Nipple, Brass, 3/4 x 1/2 in (216P-12-8)
- MERIT BRASS 1-1/2 In. Lead Free Brass Plug - MNPT - 125 PSI - Import (XNL117-24)
- Parker Fittings