Shop All Stainless Steel Pipe Fittings
Parker
Long Nipple, 316 SS, 3/8" Pipe Size, MNPTF
Mfr # 3/8 X 4.0 FFF-SS
Zoro # G200689736
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Long Nipple
- Pipe Fitting Material Stainless Steel
- Application Hydraulic Fluid
- Hex Size 3/4 in
- Standards ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Product Information
- Brand Parker
- MFR # 3/8 X 4.0 FFF-SS
- Zoro # G200689736
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 3/4 in |
Overall Length | 4 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Details
Specific Fitting Shape | Long Nipple |
Pipe Fitting Material | Stainless Steel |
Item | Nipple |
Application | Hydraulic Fluid |
Standards | ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476 |
Color | Silver |
Fitting Side B Gender | Male |
Fitting Side A Type | NPTF |
Maximum Operating Pressure | 7,200 psi |
Material Grade | 316 |
Fitting Side B Type | NPTF |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Gender | Male |
Description
Long Nipple, Stainless Steel, 316, 3/8 in, Male, NPTF, 3/8 in, Male, NPTF, 7,200 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADE TO MATCH FLBELL125 Bell Flange (FLBELL125)
- PARKER Flare Fittings, Brass, 1-7/32 (43F-6-8)
- ZORO SELECT 4" Butt Weld T304 SS Long Tangent 45 Degree Elbow (V2KS4.0)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, Buna Liner (ML222B 6)
- PARKER 1/2" FNPT 316 SS 90 Degree Elbow (8-8 FE-SS)
- PARKER 1/4" FNPT 316 SS 90 Degree Elbow (4-4 FE-SS)
- PARKER M20 x 1-1/2" Metric 316 SS Hollow Hex Plug (VSTI20X1.5ED71)
- PARKER 1/2" MNPT 316 SS Hex Head Plug (8 PH-SS)
- PARKER 3/8" x 1/4" MNPT 316 SS Hex Nipple (6-4 MHN-SS)
- PARKER Hollow Hex Plug, 316 SS, 1/4 in, Male SAE (4 HP5ON-SS)
- PARKER 1/2" x 1/4" FNPT x MNPT 316 SS Reducing Adapter (8-4 RA-SS)
- Parker Stainless Steel Pipe Fittings