Shop All Air Line Lockout Valves
Parker
LOCK-OUT VALVE - PTC
Mfr # FC601-10M-6G
Zoro # G809818728
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Parker
- MFR # FC601-10M-6G
- Zoro # G809818728
- Country of Origin France
- Category Air Line Lockout Valves
Description
Parker's blocking valves prevents damage to work and equipment in the event of a loss of pressure. Blocking valves which are mounted in pairs on a cylinder lock the piston by simultaneously cutting the supply and exhaust. Functional locks are more precise and rapid when lock out valves are located on the cylinder. Parker's blocking valves are designed to offer maximum flow capacity and compactness. Manufactured with robust materials, Parker blocking valves are compatible with aggressive environments due to their excellent resistance to salty atmosphere and sparks. A tried and tested sealing and tube gripping technology guarantees performance and reliability. Use with the following Parker Parflex Division tubing. - Semi-rigid Nylon - Nylon - Polyurethane 95 Durometer Shore A - Fluoropolymer Markets: - Factory/Process Automation - Packaging - Petrochemical - Automotive Process Features/Benefits: - Optimum flow: no effect on the performance of the cylinder - Compact size - Fully orientable for excellent flexibility in circuit installation - 100% leak tested - Date coding to guarantee quality and traceability - Silicone free Applications: - Robotics - Packaging - Machine tools - Textile - Pneumatic systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 50 Gallon Upright Steel Hydraulic Reservoir (UR50S)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 11.35 in OD (1103B)
- BESTORQ 8M Timing Belts, 2400-8M-12 (2400-8M-12)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-3/8 Bore Dia., 11 # of Teeth (80BS11H X 1 3/8)
- PARKER Mounting Bracket, Steel (PS743P)
- PARKER Mounting Bracket, Steel (PS807P)
- PARKER Mounting Bracket, Steel, For Use With Model Number: C628, R119 (18B57)
- PARKER Mounting Bracket, Steel (PS707P)
- PARKER Mounting Bracket, Steel (PS843P)
- PARKER Automatic Drain, Plastic, 1/4 (SA602MD/E)
- ARO Lockout Valve, 3/4 In, 471 CFM, 250 PSI (104393-5)
- Parker Pneumatic System Components