Shop All Push-to-Connect Tube Fittings
Parker
LIQUIFIT EQUAL TEE D10 STANDAR D P2
Mfr # 6304 10 00WP2
Zoro # G309811588
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Parker
- MFR # 6304 10 00WP2
- Zoro # G309811588
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Description
Being the world's leader in push-to-connect fitting technology Parker's LIQUIfit fittings extend Parker's expertise into the water and beverage industry. The LIQUIfit body is manufactured from a unique bio-based, high performance polymer produced from renewable plants, to expand the use of non-fossil-based resources. LIQUIfit fittings offers an ''eco-designed'' innovative alternative for water applications; no fluid contamination occurs and environmental protection is guaranteed. Use with the following Parker Parflex Division tubing. - Polyethylene Markets: - Water Filtration - Beverage Dispensing - Life Science - Bottling - Semi-Conductor - Medical Features/Benefits: - Stainless steel grab ring - EPDM D-seal - Meets requirements of FDA, NSF and European regulation for water - D-seal provides a positive seal on the O.D. of the tube , in both static and dynamic positions - High chemical resistance - Reduced movement of the gripping system prevents any pumping effect - No tube insert or locking clip required - Advanced gripping design allows a tight bend radius without leaks - Most compact profile on the market - Ergonomic and aesthetic design - Easy-to-clean external shapes - Inch & metric sizes, 5/32'' - 1/2'', 4mm - 12mm - NPTF, UNS, BST threads Applications: - Water Purification Systems - Water Dispensers - Hot & Cold Drink Dispensers - Cooling Systems - Food Process - CO2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" CPI x 3/8" MNPT Brass Connector (8-6 FBZ-B)
- EVERPURE Specialty Filter Cartridge, 1.5 gpm, 0.5 Micron, 3" O.D., 20 3/4 in H (EV962704-75)
- KOHLER Tresham Rectangle Self-Rimming Lavato (2991-8-0)
- INTERSTATE PNEUMATICS Brass 6 PK (CPH440B-D6)
- PARKER Tube Elbow Barb Connector, 3/8 in Tube Size, natural (F6TEB6)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTC-6-2)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-2-4)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-8M-2R)
- PARKER Fixed Elbow, 3/8 in Tube Size, Nylon, White, 10 PK (6579 60 14WP2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-4M-2R)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 08 00WP2)
- Parker Tube Fittings