Shop All Cooling Filter Driers
Parker
Liquid Line Dryer With Sight Glass
Mfr # DSG-083-S
Zoro # G5103025
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Copper
- For Use With Refrigeration and Air Conditioning Systems
- Connection Sweat
- Connection Size (In.) 3/8
- Overall Length (In.) 7 7/8 in
Product Information
- Brand Parker
- MFR # DSG-083-S
- Zoro # G5103025
- UPC # 687472005841
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 3/8 |
Overall Length (In.) | 7 7/8 in |
Cut Out Length (In.) | 7 in |
Details
Item | Liquid Line Filter Dryer |
Type | Copper |
For Use With | Refrigeration and Air Conditioning Systems |
Connection | Sweat |
R-22 Capacity (Tons) | 5 ton |
R-410A Capacity | 3 ton |
Description | Filter Dryer with Sight Glass |
Description
Liquid Line Filter Dryer, Connection Size (In.) 3/8, Overall Length (In.) 7 7/8 in, R-22 Capacity (Tons) 5 ton, Type Copper, For Use With Refrigeration and Air Conditioning Systems, Connection Sweat, Description Filter Dryer with Sight Glass, R-410A Capacity 3 ton, Cut Out Length (In.) 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTRACT-ALL Air Cleaning System, White, 120V, 60Hz (S-987-2A WHITE)
- SENSORMATIC Exit Motion Sensor, Request to Exit Motion Detector (TREX-LT2)
- COMMERCIAL COOL 16 Inch High Velocity Floor Fan, Black, (CFF16B)
- BEVERAGE-AIR Door Gasket, 23-1/8" x 24" (703-963D-02)
- PARKER Dryer, Liquid Line (712)
- PARKER Filter/Dryer, 1/4 In (LLD - 082)
- PARKER Filter Dryer, For Use with A/C Systems (LLD-607S)
- PARKER Filter/Dryer, 3/8 In (LLD - 053S)
- PARKER Filter/Dryer, 3/8 In (LLD - 163S)
- PARKER Filter/Dryer, 3/8 In (303S)
- SUPCO Heat Pump Filter Dryer, 3/8", SAE, 16"cu. (HP163)
- Parker Cooling Filter Driers