Shop All Hydraulic In-Line Filters
Parker
In-line filter
Mfr # F400
Zoro # G407055969
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet Gender Male
- System Location Air Line
- Maximum Operating Pressure 125 psi
- ISO Class 2
- Air Inlet Type Barb
Product Information
- Brand Parker
- MFR # F400
- Zoro # G407055969
- Country of Origin United States
- Category Hydraulic In-Line Filters
Details
Item | In-line Filter |
Air Inlet Gender | Male |
System Location | Air Line |
Maximum Operating Pressure | 125 psi |
ISO Class | 2 |
Air Inlet Type | Barb |
Body Material | Polyurethane |
Filter Efficiency | 99.99 % |
Filter Element Material | Borosilicate |
Filter Type | Coalescing |
Filter Rating | 0.6 micron |
Minimum Operating Temperature | 34 Degrees F |
Maximum Operating Temperature | 125 Degrees F |
Pressure Drop | 1 psi |
Description
In-line Filter, Air Inlet Type Barb, Air Inlet Gender Male, Filter Rating 0.6 micron, Maximum Operating Pressure 125 psi, Body Material Polyurethane, Filter Efficiency 99.99 Percent, Filter Element Material Borosilicate, Filter Type Coalescing, ISO Class 2, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature 34 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH BX57 Cogged V-Belt, 60" Outside Length, 21/32" Top Width, 1 Ribs (BX57)
- DODGE 1B64-SDS Sheave (1B64SDS)
- DURA-PREMIUM TORQUE Timing Belt, MXL, 025 x 101in PL, T126 (101MXL025)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-1/2-XB)
- ZORO SELECT Hydraulic Pressure Filter, 25 micron, 5000 psi (36L339)
- ZORO SELECT Hydraulic Pressure Filter, 25 micron, 5000 psi (36L340)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L337)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L334)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L335)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L332)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L336)
- Parker Hydraulic Filtration