Shop All Hydraulic Ball Valves
Parker
Hydraulic Valve, Ball, 3/8In NPT
Mfr # BVHP06NSS1N
Zoro # G3665112
original price:
$136.31
7% off
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.87 in
- Number of Ways Two-Way
- Number of Positions Two Positions
- Max. Pressure - Hydraulic Valves 7,250 psi
- Port Size 3/8" NPT
Product Information
- Brand Parker
- MFR # BVHP06NSS1N
- Zoro # G3665112
- Country of Origin United States
- Category Hydraulic Ball Valves
Dimensions
Length | 2.87 in |
Port Size | 3/8" NPT |
Width (In.) | 1.5 |
Length (In.) | 2.87 |
Height (In.) | 3.12 |
Width | 1.5 in |
Port Size - Hydraulic Valves | 3/8 in NPT |
Height | 3.12 in |
Overall Length | 2.83 in |
Port Connection Size | 3/8 in |
Overall Height | 3.46 in |
Handle Length | 4.53 in |
Port-to-Port Length | 2.83 in |
Overall Width | 1.26 in |
Description
Hydraulic Ball Valve, Handle Lockability Not Lockable, Number of Positions Two Positions, Number of Ways Two-Way, Overall Height 3.46 in, Overall Length 2.83 in, Overall Width 1.26 in, Pressure - Maximum 7,250 psi, Port Connection Type NPT, Port Connection Size 3/8 in, Port Connection Gender Female, Center Position Not Applicable, For Media Oil, Water, Ball Seal Material Nitrile, Actuation Mechanism Manual, Adjustment Method Handle, Ball Finish Chrome Coated, Ball Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg (6207Z)
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 7 Bolt (B602115)
- CAMPBELL HAUSFELD O-ring Head to Valve Plate (TF066800AV)
- MILTON Hose Fitting, MNPT x FNPT, 1/4" (651-1)
- PARKER Hydraulic Valve, Ball, SAE #16 (BVHP16SSS1NA)
- PARKER Hydraulic Valve, Ball, 1/4In NPT (BVHP04NSS1NA)
- PARKER Hydraulic Valve, Ball, 1In NPT (BVHP16NSS1N)
- PARKER Hydraulic Valve, Ball, 3/8In NPT (BVHP06NSS1NA)
- PARKER Hydraulic Valve, Ball, 1/2In NPT (BVHP08NSS1N)
- PARKER Hydraulic Valve, Ball, SAE #6 (BVHP06SSS1N)
- BUYERS PRODUCTS 1/2 Inch NPTF 3-Port High Pressure Ball Valve (HBV3W050)
- Parker Hydraulic Valves