Shop All Hydraulic Ball Valves
Parker
Hydraulic Valve, Ball, 1In NPT
Mfr # BVHP16NSS1NA
Zoro # G3727141
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 4.98
- Height 4.98 in
- Body Material - Hydraulic Valves Steel
- Number of Ways Two-Way
- Valve Ways and Positions 2-Way/2-Position
Product Information
- Brand Parker
- MFR # BVHP16NSS1NA
- Zoro # G3727141
- Country of Origin United States
- Category Hydraulic Ball Valves
Dimensions
Height (In.) | 4.98 |
Height | 4.98 in |
Port Size - Hydraulic Valves | 1 in NPT |
Length (In.) | 4.51 |
Port Size | 1" NPT |
Width (In.) | 2.5 |
Width | 2.5 in |
Length | 4.51 in |
Overall Length | 4.45 in |
Overall Height | 5.47 in |
Port-to-Port Length | 4.45 in |
Handle Length | 6.73 in |
Port Connection Size | 1 in |
Overall Width | 2.76 in |
Description
Hydraulic Ball Valve, Handle Lockability Lockable, Number of Positions Two Positions, Number of Ways Two-Way, Overall Height 5.47 in, Overall Length 4.45 in, Overall Width 2.76 in, Pressure - Maximum 7,250 psi, Port Connection Type NPT, Port Connection Size 1 in, Port Connection Gender Female, Center Position Not Applicable, For Media Oil, Water, Ball Seal Material Nitrile, Actuation Mechanism Manual, Adjustment Method Handle, Ball Finish Chrome Coated, Ball Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON LU205 Food Grade Chain Lubricant (S00205000)
- CARLISLE AP112 Super Blue Ribbon V-Belt (AP112)
- MILTON Reusable Hose End, 1/4"MNPT, 11/16"OD, PK10 (621-11)
- FAG BEARINGS Radial Bearing, Double Row, 17mm Bore (2203-2RS-TVH)
- PARKER Hydraulic Valve, Ball, SAE #16 (BVHP16SSS1N)
- PARKER Hydraulic Valve, Ball, 1-1/4In NPT (BVAH20NSS1N)
- PARKER Hydraulic Valve, Ball, 1In NPT (BVHP16NSS1N)
- PARKER Hydraulic Valve, Ball, 1/2In NPT (BVHP08NSS1NA)
- PARKER Hydraulic Valve, Ball, SAE #6 (BVHP06SSS1N)
- PARKER Hydraulic Valve, Ball, SAE #4 (BVHP04SSS1N)
- TOMPKINS Brass Ball Valves08MP-08FP MINI BALL VALVE (MBV-MF-08-08)
- Parker Hydraulic Valves