Shop All Hydraulic Hose Fittings
Parker
Hydraulic Swivel Fitting, 90 deg. Elbow
Mfr # S2503-10-10
Zoro # G9897636
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Finish Zinc Trivalent Chromate
- Fitting Material Steel
- Fitting Thread Size 1 7/8"-14
- Hose Adapter Material Carbon Steel
Product Information
- Brand Parker
- MFR # S2503-10-10
- Zoro # G9897636
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Thread Size 1 | 7/8"-14 |
Fitting Thread Size 2 | 7/8"-14 |
Overall Length | 2.54 in |
Inlet Connection Size | 7/8 in |
Outlet Connection Size | 7/8 in |
Details
Item | Hydraulic Swivel Fitting |
Fitting Shape | 90 Degrees Elbow |
Finish | Zinc Trivalent Chromate |
Fitting Material | Steel |
Hose Adapter Material | Carbon Steel |
Max. Working Pressure (PSI) | 3,000 |
Fitting Thread Type 2 | Male JIC |
Fitting Thread Type 1 | Male SAE |
Outlet Connection Type | SAE O-Ring Straight |
Swivel Angle | 90 Degrees |
Inlet Connection Type | JIC |
Outlet Connection Gender | Male |
Maximum Operating Pressure | 3,000 psi |
Inlet Connection Gender | Male |
Minimum Operating Temperature | -40 Degrees F |
For Use On | Hydraulic 90 Degrees Elbow |
Maximum Operating Temperature | 250 Degrees F |
Seal Material | Nitrile |
Fitting Material Finish | Zinc-Plated |
Description
Hydraulic Swivel Fitting, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Inlet Connection Gender Male, Inlet Connection Size 7/8 in, Inlet Connection Type JIC, Maximum Operating Pressure 3,000 psi, Outlet Connection Gender Male, Outlet Connection Size 7/8 in, Outlet Connection Type SAE O-Ring Straight, Overall Length 2.54 in, Seal Material Nitrile, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, For Use On Hydraulic 90 Degrees Elbow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 12MJ-12MJ Blkhd Straight With Lock Nut (2700-LN-12-12)
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 1200 lb., 8 In (K2XG10-115V-08)
- TRITAN BushedRollerChnSprckt, QuickDetach, SF, 1in (80SF24H)
- BOSTON GEAR Shaft Coupler Body (FC20 15/16)
- PARKER Quick Connect, Plug, 1/4", 1/4"-18 (SH2-63Y)
- PARKER Crimp Fitting, 90 deg., 1/4" I.D., F, Metric (1CF43-8-4)
- PARKER Hose Fitting, Female JIC, Straight, Hose 1 (10643-16-16)
- PARKER Hose Fitting, Rigid, M Jic (10343-12-8)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/4 (1J743-12-12)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/4 (10343-6-4)
- GATES GlobalSpiral Couplings (8GS-8FJX45S)
- Parker Hydraulic Hoses & Fittings