Shop All Hydraulic Hose Fittings
Parker
Hydraulic Swivel Fitting, 90 deg. Elbow
Mfr # S2203-12-12
Zoro # G9897216
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Finish Zinc Trivalent Chromate
- Fitting Material Steel
- Fitting Thread Size 2 1-1/16"-12
- Hose Adapter Material Carbon Steel
Product Information
- Brand Parker
- MFR # S2203-12-12
- Zoro # G9897216
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Thread Size 2 | 1-1/16"-12 |
Fitting Thread Size 1 | 3/4"-14 |
Overall Length | 3.15 in |
Outlet Connection Size | 3/4 in |
Inlet Connection Size | 1 1/16 in |
Details
Item | Hydraulic Swivel Fitting |
Fitting Shape | 90 Degrees Elbow |
Finish | Zinc Trivalent Chromate |
Fitting Material | Steel |
Hose Adapter Material | Carbon Steel |
Fitting Thread Type 1 | Female NPTF |
Max. Working Pressure (PSI) | 3,000 |
Fitting Thread Type 2 | Male JIC |
Outlet Connection Type | NPTF |
Maximum Operating Pressure | 3,000 psi |
Swivel Angle | 90 Degrees |
Inlet Connection Gender | Male |
Maximum Operating Temperature | 250 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Fitting Material Finish | Zinc-Plated |
Inlet Connection Type | JIC |
For Use On | Hydraulic 90 Degrees Elbow |
Seal Material | Nitrile |
Outlet Connection Gender | Female |
Description
Hydraulic Swivel Fitting, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Inlet Connection Gender Male, Inlet Connection Size 1 1/16 in, Inlet Connection Type JIC, Maximum Operating Pressure 3,000 psi, Outlet Connection Gender Female, Outlet Connection Size 3/4 in, Outlet Connection Type NPTF, Overall Length 3.15 in, Seal Material Nitrile, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, For Use On Hydraulic 90 Degrees Elbow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Air Pilot Valve, 3 Way, 2 pos, 1/8 NPT, (206-C)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Pump, 5 qt., Metal (10877)
- FESTO Compact Cylinder ADN-20-25-I-P-A (ADN-20-25-I-P-A)
- AEROQUIP Adpt, ORS, 11/16-16, Cap (FF9863-06S)
- PARKER Crimp Fitting, 1/2" I.D., 1/2", F, NPSM (10743-8-8)
- PARKER Hydraulic Hose Fitting, Brass, 7/16"-20 (30682-4-4B)
- PARKER Hydraulic Hose Fitting, Brass, 1-5/16"-12 (30682-16-16B)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13943-8-6)
- PARKER Crimp Fitting, 90 deg., 1/2" ID, 1/2", MNPTF (11L43-8-8)
- PARKER Fitting, Female JIC, Straight, 5/8 (10643-12-10)
- TOMPKINS Hydraulic Fitting-Steel24MJ-24MJ-24MP TEE (2601-24-24-24)
- Parker Hydraulic Hose Fittings