Shop All Hydraulic Hose Fittings
Parker
Hydraulic Swivel Fitting, 90 deg. Elbow
Mfr # S2107-4-4
Zoro # G9897137
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Finish Zinc Trivalent Chromate
- Fitting Material Steel
- Fitting Thread Type 1 Male NPTF
- Fitting Thread Type 2 Female NPSM Swivel
Product Information
- Brand Parker
- MFR # S2107-4-4
- Zoro # G9897137
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Thread Size 1 | 1/4"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Outlet Connection Size | 1/4 in |
Overall Length | 2.31 in |
Inlet Connection Size | 1/4 in |
Details
Item | Hydraulic Swivel Fitting |
Fitting Shape | 90 Degrees Elbow |
Finish | Zinc Trivalent Chromate |
Fitting Material | Steel |
Fitting Thread Type 1 | Male NPTF |
Fitting Thread Type 2 | Female NPSM Swivel |
Max. Working Pressure (PSI) | 3,000 |
Hose Adapter Material | Carbon Steel |
Fitting Material Finish | Zinc-Plated |
Maximum Operating Temperature | 250 Degrees F |
For Use On | Hydraulic 90 Degrees Elbow |
Maximum Operating Pressure | 3,000 psi |
Inlet Connection Type | NPSM |
Minimum Operating Temperature | -40 Degrees F |
Outlet Connection Gender | Male |
Seal Material | Nitrile |
Inlet Connection Gender | Female |
Outlet Connection Type | NPTF |
Swivel Angle | 90 Degrees |
Description
Hydraulic Swivel Fitting, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Inlet Connection Gender Female, Inlet Connection Size 1/4 in, Inlet Connection Type NPSM, Maximum Operating Pressure 3,000 psi, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPTF, Overall Length 2.31 in, Seal Material Nitrile, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, For Use On Hydraulic 90 Degrees Elbow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELPHI Rack And Pinion Mount Bushing, TD5067W (TD5067W)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 4 3V 475 SDS (4 3V 475 SDS)
- ATLANTIC BLOWERS Regenerative Blower, 0.5 HP, 61 cfm (AB-102/1)
- TOMPKINS Hydraulic Fitting-Steel06MOR-04FOR 90 (6815-06-04)
- PARKER Hydraulic Hose Fitting, Steel, 7/8"-14, JIC (30682-10-10)
- PARKER Crimp Fitting, 3/8" I.D., 3/8", F, NPSM (10743-6-6)
- PARKER Hose Fitting, Male JIC, Straight, Hose 3/8 (10343-6-6)
- PARKER Crimp Fitting, 1/2" I.D., 1/2", F, BSPP (1FU43-8-8)
- PARKER Male NPTF Pipe, Rigid (10143-12-8)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2202-6-6)
- GATES Hydraulic Coupling-Megacrimp, G25645-0610 (G25645-0610)
- Parker Hydraulic Hoses & Fittings