Shop All Hydraulic Hose Fittings
Parker
Hydraulic Swivel Fitting, 90 deg. Elbow
Mfr # S2103-6-6
Zoro # G9897006
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Finish Zinc Trivalent Chromate
- Fitting Material Steel
- Fitting Thread Size 2 9/16"-18
- Fitting Thread Size 1 3/8"-18
Product Information
- Brand Parker
- MFR # S2103-6-6
- Zoro # G9897006
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Thread Size 2 | 9/16"-18 |
Fitting Thread Size 1 | 3/8"-18 |
Overall Length | 2.31 in |
Outlet Connection Size | 3/8 in |
Inlet Connection Size | 9/16 in |
Details
Item | Hydraulic Swivel Fitting |
Fitting Shape | 90 Degrees Elbow |
Finish | Zinc Trivalent Chromate |
Fitting Material | Steel |
Hose Adapter Material | Carbon Steel |
Fitting Thread Type 2 | Male JIC |
Fitting Thread Type 1 | Male NPTF |
Max. Working Pressure (PSI) | 3,000 |
Maximum Operating Pressure | 3,000 psi |
For Use On | Hydraulic 90 Degrees Elbow |
Inlet Connection Type | JIC |
Inlet Connection Gender | Male |
Maximum Operating Temperature | 250 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Fitting Material Finish | Zinc-Plated |
Swivel Angle | 90 Degrees |
Outlet Connection Type | NPTF |
Outlet Connection Gender | Male |
Seal Material | Nitrile |
Description
Hydraulic Swivel Fitting, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Inlet Connection Gender Male, Inlet Connection Size 9/16 in, Inlet Connection Type JIC, Maximum Operating Pressure 3,000 psi, Outlet Connection Gender Male, Outlet Connection Size 3/8 in, Outlet Connection Type NPTF, Overall Length 2.31 in, Seal Material Nitrile, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, For Use On Hydraulic 90 Degrees Elbow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Compressor Oil 32 oz. (CO ACL032-P12)
- DAYTON AC Gearmotor, 500.0 in-lb Max. Torque, 15 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX4)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 2 (3/8" M (HFZ1202YW3S)
- WILKERSON Air Line Lubricator, 90 cfm Max. Flow (L18-03-KK00B)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1 (10343-16-16)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13943-6-4)
- PARKER Fitting, Elbow, 5/16In Hose, 5/8-18SAE, PK5 (26721-6-6-GRG)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13743-6-6)
- PARKER Crimp Fitting, 90 deg., 1/2" ID, 1/2", MNPTF (11L43-8-8)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/2 (10343-10-8)
- MIDLAND METAL 58 BRASS INVERTED FLARE PLUG (12097)
- Parker Hydraulic Hoses & Fittings