Shop All Hydraulic Hose Fittings
Parker
Hydraulic Swivel Fitting, 90 deg. Elbow
Mfr # S2103-4-4
Zoro # G9896997
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Finish Zinc Trivalent Chromate
- Fitting Material Steel
- Max. Working Pressure (PSI) 3,000
- Fitting Thread Size 1 1/4"-18
Product Information
- Brand Parker
- MFR # S2103-4-4
- Zoro # G9896997
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Thread Size 1 | 1/4"-18 |
Fitting Thread Size 2 | 7/16"-20 |
Inlet Connection Size | 1/4 in |
Outlet Connection Size | 1/4 in |
Overall Length | 2.31 in |
Details
Item | Hydraulic Swivel Fitting |
Fitting Shape | 90 Degrees Elbow |
Finish | Zinc Trivalent Chromate |
Fitting Material | Steel |
Max. Working Pressure (PSI) | 3,000 |
Fitting Thread Type 2 | Male JIC |
Fitting Thread Type 1 | Male NPTF |
Hose Adapter Material | Carbon Steel |
Outlet Connection Gender | Male |
For Use On | Hydraulic 90 Degrees Elbow |
Outlet Connection Type | NPTF |
Maximum Operating Pressure | 3,000 psi |
Seal Material | Nitrile |
Inlet Connection Type | NPTF |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 250 Degrees F |
Swivel Angle | 90 Degrees |
Fitting Material Finish | Zinc-Plated |
Inlet Connection Gender | Male |
Description
Hydraulic Swivel Fitting, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Inlet Connection Gender Male, Inlet Connection Size 1/4 in, Inlet Connection Type NPTF, Maximum Operating Pressure 3,000 psi, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPTF, Overall Length 2.31 in, Seal Material Nitrile, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, For Use On Hydraulic 90 Degrees Elbow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-V0-8X2-SW-C (PUN-V0-8X2-SW-C)
- GATES Polyflex Belts, 7M1120 (7M1120)
- MILTON Brass Ferrule, 1"x.750" ID (1654-9)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (119156.00)
- PARKER Crimp Fitting, 45 deg., 1/4" I.D., F, Metric (1CE43-8-4)
- PARKER Crimp Fitting, 90 deg., 1/2" I.D., F, ORS (1J543-8-8)
- PARKER Crimp Fitting, 90 deg., 1/4" I.D., F, Metric (1CF43-8-4)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13743-4-4)
- PARKER Hydraulic Hose Fitting, 1-1/16"-12, JIC (30682-12-12)
- PARKER Crimp Fitting, 3/8" I.D., F, ORS (1JC43-6-6)
- TOMPKINS Hydraulic Fitting-Steel06MORFS-06FORFSX-06MORFS TEE (FF6602-06-06-06)
- Parker Hydraulic Hose Fittings