Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Coupler, Steel Body, Ball Lock, 3/8"-18 Thread Size
Mfr # FEM-371-6FP
Zoro # G003498009
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type NPSF
- Sleeve Material Steel
- Body Material Steel
- Coupling Locking Type Ball
- Thread Size 3/8"-18
Product Information
- Brand Parker
- MFR # FEM-371-6FP
- Zoro # G003498009
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Thread Size | 3/8"-18 |
Overall Length | 3 3/50 in |
Coupling Size | 3/8 in |
Details
Item | Hydraulic Quick Coupler |
Connection Type | NPSF |
Sleeve Material | Steel |
Body Material | Steel |
Coupling Locking Type | Ball |
Seal Material | Polyurethane and Nitrile |
Valve Type | Non-Spill |
Includes Shut Off | Yes |
Includes Valve | Yes |
Max. Working Pressure @ 70 F | 5,000 psi |
Max. Flow Rate | 9 g/min |
Standards | ISO 16028 |
Finish/Coating | Zinc Nickel Plated |
Temp. Range | -40 Degrees to 250 Degrees F |
Hose Fitting Gender | Female |
Includes | Sleeve Lock, Push-to-Connect |
Parker Interchange | FEM/FEC Series Nipples |
Fitting Type | Female NPTF |
For Use With | FEC Series Nipples, FEM Series Nipples, ISO 16028 Complying Couplings |
Coupling Component | Socket |
Description
Hydraulic Quick Coupler, Socket, Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 9 g/min
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Graphite, Grade K244 (REP320)
- TRITAN Lockwasher, inch, For Use with AN16 Locknut (W16)
- INGERSOLL-RAND T30 Maintenance Pack (38485322)
- ZORO SELECT Band Clamp, 5/16", Phosphate, PK25 (CTL-5ST FK)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-16 Thread Size, 60 Series (H3-63-T8)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 60 Series (H2-62)
- PARKER Dust Protection Cap, 1/2 In (H4-66M)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-5/16"-12 Thread Size (FEM-621-16BMF-NL)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 3/8"-18 Thread Size (TL-501-6FP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 6600 Series (6601-12-12)
- AFTERMARKET AR94522 NEW Hydraulic Quick Coupler Male Fits John Deere Many Models (AR94522_1)
- Parker Hydraulic Hoses & Fittings