Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Coupler, Steel Body, Ball Lock, 3/4"-16 Thread Size
Mfr # FEM-371-8FO
Zoro # G603505435
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type UNF
- Sleeve Material Steel
- Body Material Steel
- Coupling Locking Type Ball
- Thread Size 3/4"-16
Product Information
- Brand Parker
- MFR # FEM-371-8FO
- Zoro # G603505435
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Thread Size | 3/4"-16 |
Coupling Size | 3/8 in |
Overall Length | 3 3/50 in |
Details
Item | Hydraulic Quick Coupler |
Connection Type | UNF |
Sleeve Material | Steel |
Body Material | Steel |
Coupling Locking Type | Ball |
For Use With | FEC Series Nipples, FEM Series Nipples, ISO 16028 Complying Couplings |
Max. Working Pressure @ 70 F | 5,000 psi |
Includes Shut Off | Yes |
Hose Fitting Gender | Female |
Fitting Type | Female UNF |
Includes Valve | Yes |
Temp. Range | -40 Degrees to 250 Degrees F |
Standards | ISO 16028 |
Finish/Coating | Zinc Nickel Plated |
Max. Flow Rate | 9 g/min |
Seal Material | Polyurethane and Nitrile |
Coupling Component | Socket |
Valve Type | Non-Spill |
Parker Interchange | FEM/FEC Series Nipples |
Description
Hydraulic Quick Coupler, Socket, Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 9 g/min
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48, TEAO (ORM5459BF)
- DAYTON Motor Start Capacitor, 378-455 MFD, Round (2MDT8)
- KDAR Kdar 33005 Hose Clamp - Size 16 0.81 - 1.5 in. Stainless Steel - Pack of 10 (33005)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 30mm (L11030MM)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1"-11-1/2 Thread Size (SH8-63)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-5/16"-12 Thread Size, 6600 Series (6610-16-16)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SST-2)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (71-3C6-6F)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/2"-14 Thread Size, 60 Series (BH4-61)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-751-12FP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FEM-501-8FP-NL-BULK)
- Parker Hydraulic Hoses & Fittings