Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Coupler, Steel Body, Ball Lock, 1/2"-14 Thread Size
Mfr # FEM-371-8FP
Zoro # G103497810
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type NPSF
- Sleeve Material Steel
- Body Material Steel
- Coupling Locking Type Ball
- Thread Size 1/2"-14
Product Information
- Brand Parker
- MFR # FEM-371-8FP
- Zoro # G103497810
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Thread Size | 1/2"-14 |
Overall Length | 3 17/100 in |
Coupling Size | 3/8 in |
Details
Item | Hydraulic Quick Coupler |
Connection Type | NPSF |
Sleeve Material | Steel |
Body Material | Steel |
Coupling Locking Type | Ball |
Fitting Type | Female NPTF |
Valve Type | Non-Spill |
Max. Working Pressure @ 70 F | 5,000 psi |
For Use With | FEC Series Nipples, FEM Series Nipples, ISO 16028 Complying Couplings |
Temp. Range | -40 Degrees to 250 Degrees F |
Max. Flow Rate | 9 g/min |
Standards | ISO 16028 |
Parker Interchange | FEM/FEC Series Nipples |
Hose Fitting Gender | Female |
Coupling Component | Socket |
Includes Shut Off | Yes |
Seal Material | Polyurethane and Nitrile |
Finish/Coating | Zinc Nickel Plated |
Includes Valve | Yes |
Description
Hydraulic Quick Coupler, Socket, Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 9 g/min
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 26" - BX26 (BX26)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi (7D685)
- DIXON Hydraulic Adapter, 1-1/16-12 x 3/4-14 Nominal, 37Deg Female JIC Swivel x Male NPTF, Steel (6505-12-12)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (71-3N6-6FV)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1"-11-1/2 Thread Size (FET-752-16FP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FEM-751-12FP-NL)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-372-8FO)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (71-3N12-12F)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (FEM-501-10BMS)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-110, 1-5/8" (235142)
- Parker Hydraulic Hoses & Fittings