Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 9/16"-18 Thread Size, 6600 Series
Mfr # 6608-6-6
Zoro # G4662962
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type ISO Series A
- Connection Type ORB
- Coupler Thread Size 9/16"-18
- Coupler Body Size 3/8"
Product Information
- Brand Parker
- MFR # 6608-6-6
- Zoro # G4662962
- Country of Origin Korea, Republic of
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 9/16"-18 |
Coupler Body Size | 3/8" |
Thread Size | 9/16"-18 |
Length | 2-3/16" |
Overall Length | 2 3/16 in |
Max. Outside Dia. | 1 17/64 in |
Coupling Size | 3/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, 6600 Series, Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 22.71 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPC-8-8-F)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (206PPG)
- DYNABRADE Speed Regulator (57053)
- NTN Radial Bearing, Double Seal, 30mm Bore (6306LLUC3/L627)
- PARKER Hydraulic Quick Coupler, Steel, UNF (FEM-751-12FO)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 9/16"-18 Thread Size (SH2-63-T6)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-501-12BMF-NL)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-252-4MP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1/2"-14 Thread Size (FET-502-8FP)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, Moldmate Series (PN253)
- DIXON Straight Through Interchange Quick Connect Coupling, 1/4-18 Nominal, MNPT, Brass, Domestic (2EM2-B)
- Parker Hydraulic Hoses & Fittings