Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 6600 Series
Mfr # 6602-16-16
Zoro # G4679507
original price:
$49.40
18% off
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type ISO 7241-1 Series A
- Connection Type NPTF
- Coupler Thread Size 1"-11-1/2
- Coupler Body Size 1"
Product Information
- Brand Parker
- MFR # 6602-16-16
- Zoro # G4679507
- Country of Origin Korea, Republic of
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1"-11-1/2 |
Coupler Body Size | 1" |
Thread Size | 1"-11-1/2 |
Length | 3-7/64" |
Overall Length | 3 3/32 in |
Max. Outside Dia. | 1 7/8 in |
Coupling Size | 1 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, 6600 Series, Steel, Coupling Size 1 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 189.27 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 762 mm Outside Length, 10 mm Top Width, 1 Ribs (3L300)
- TEMPLACO MS-302-6C Tool (MS-302-6C)
- RULAND Shaft Collar, Clamp, 1Pc, 9/16 In, 303 SS (CL-9-SS)
- POWERFLITE 4L170 17" Outside Length, 1/2" Top Width, 1 Ribs (4L170-2)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/8"-27 Thread Size (SSH1-63Y)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-752-12FO)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-501-8FP-E5)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-251-4MP)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 1/8"-27 Thread Size (TL-254-2FP)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SSH2-63Y)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 7/8"-14 Thread Size, 6600 Series (6610-10-10)
- Parker Hydraulic Quick Couplers